Breaker, Load Side Terminal Lug, 14-2AWG Cu/Al

Item #: 1613366

Cat #: THQEL3

UPC: 783164160031

Company wide:
0 in stock
Documents & Guides
Breaker, Load Side Terminal Lug, 14 - 2 AWG Cu/Al

Overview

Breaker, Load Side Terminal Lug, 14 - 2 AWG Cu/Al
Also known as: 783164160031, THQEL3, ABBTHQEL3

Specifications

Poles: 1
Allowable Gauge Range: 14 - 2
Poles: 1
Allowable Gauge Range: 14 - 2