Company wide:
0
in stock
Documents & Guides
No Documents Available
32A-B TRIP-6KA 2P MCB
Overview
32A-B TRIP-6KA 2P MCB
Also known as: 413656866232, EP62ULB32, GENEP62ULB32
Specifications
| Poles: | 2 |
| Amps: | 13 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Volts DC: | 110 |
| Type: | Trip Curve B |
| Interrupt Rating AC: | 6 kA |
| Poles: | 2 |
| Volts AC: | 277, 480Y |
| Volts DC: | 110 |
| Interrupt Rating AC: | 6 kA |
| Amps: | 13 |
| Mounting: | DIN Rail |
| Type: | Trip Curve B |