13A-B TRIP-6KA 2P MCB

Item #: 1613310

Cat #: EP62ULB13

UPC: 413656866171

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
13A-B TRIP-6KA 2P MCB

Overview

13A-B TRIP-6KA 2P MCB
Also known as: 413656866171, EP62ULB13, GENEP62ULB13

Specifications

Poles: 2
Amps: 13
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 110
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 110
Interrupt Rating AC: 6 kA
Amps: 13
Mounting: DIN Rail
Type: Trip Curve C