THQL 2P 120/240V 25A GFCI SELF-TEST

Item #: 1613309

Cat #: THQL2125GFT

UPC: 783164485356

$ 528.88 EA
Company wide:
0 in stock
Documents & Guides
THQL 2P 120/240V 25A GFCI SELF-TEST

Overview

THQL 2P 120/240V 25A GFCI SELF-TEST
Also known as: 783164485356, THQL2125GFT, ABBTHQL2125GFT

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 225
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 225
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line