Modular Metering, Main Breaker, Tenant, 125A, 42kAIC, 2P

Item #: 1613239

Cat #: TMQL21125

UPC: 783164294286

$ 528.28 EA
Company wide:
0 in stock
Documents & Guides
Modular Metering, Main Breaker, Tenant, 125 Amp, 2-Pole, 42 kAIC, for 125 Amp Sockets

Overview

Modular Metering, Main Breaker, Tenant, 125 Amp, 2-Pole, 42 kAIC, for 125 Amp Sockets
Also known as: 783164294286, TMQL21125, ABBTMQL21125

Specifications

Poles: 2
Amps: 125
Volts AC: 120, 240
Interrupt Rating AC: 42 kA
Poles: 2
Volts AC: 120, 240
Amps: 125
Interrupt Rating AC: 42 kA