3
more

Modular Metering, Main Breaker, Tenant, 100A, 42kAIC, 2P
Item #: 1613234
Cat #: TMQL21100
UPC: 783164294279
$ 374.68 EA
Company wide:
0
in stock
Documents & Guides
Modular Metering, Main Breaker, Tenant, 100 Amp, 2-Pole, 42 kAIC, for 125 Amp Sockets
Overview
Modular Metering, Main Breaker, Tenant, 100 Amp, 2-Pole, 42 kAIC, for 125 Amp Sockets
Also known as: 783164294279, TMQL21100, ABBTMQL21100
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 100 |
| Interrupt Rating AC: | 42 kA |
| Poles: | 2 |
| Amps: | 100 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 42 kA |