Breaker, 90A, 120/240VAC, 2P, 22kAIC, Stab-In

Item #: 1613219

Cat #: THHQL2190

UPC: 783164092066

$ 262.33 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 70 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In

Overview

Breaker, 70 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Also known as: 783164092066, THHQL2190, ABBTHHQL2190

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 90
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 90
Volts AC: 120, 240
Interrupt Rating AC: 22 kA