Breaker, Molded Case, Flange Handle, NEMA 4/4X, 6" L, TD Series

Item #: 1613206

Cat #: STDA1X

UPC: 783164037586

Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Flange Handle, NEMA 4/4X, 6 Inch Length, TD Series

Overview

Breaker, Molded Case, Flange Handle, NEMA 4/4X, 6 Inch Length, TD Series
Also known as: 783164037586, STDA1X, ABBSTDA1X

Specifications

Mounting: Flange
Length: 6 in
Type: Flange Handle, Breaker
Mounting: Flange
Type: Flange Handle, Breaker
Length: 6 in