1
more

Breaker, 110A, 120/240VAC, 2P, 22kAIC, Stab-In
Item #: 1613199
Cat #: THHQL21110
UPC: 783164087758
$ 445.94 EA
Company wide:
0
in stock
Documents & Guides
Breaker, 110 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Overview
Breaker, 110 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Also known as: 783164087758, THHQL21110, ABBTHHQL21110
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 110 |
| Interrupt Rating AC: | 22 kA |
| Poles: | 2 |
| Amps: | 110 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 22 kA |