Breaker, 25A, 120/240VAC, 2P, 22kAIC, Stab-In

Item #: 1613174

Cat #: THHQL2125

UPC: 783164117509

$ 146.02 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 25 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In

Overview

Breaker, 25 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Also known as: 783164117509, THHQL2125, ABBTHHQL2125

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 25
Volts AC: 120, 240
Interrupt Rating AC: 22 kA