1
more

Breaker, 10A, 2P, 120/240V, 5 kAIC, Q-Line Series
Item #: 1613169
Cat #: TQL2110
UPC: 783164021646
$ 76.10 EA
Company wide:
0
in stock
Documents & Guides
10 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 5 kAIC, 120/240 VAC
Overview
10 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 5 kAIC, 120/240 VAC
Also known as: 783164021646, TQL2110, ABBTQL2110
Specifications
| Poles: | 2 |
| Amps: | 10 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 5 kA |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 10 |
| Interrupt Rating AC: | 5 kA |