Breaker, 50A, 2P, 120/240V, 10 kAIC, Shunt Trip 120VAC

Item #: 1613129

Cat #: THQL2150ST1

UPC: 783164074031

$ 317.26 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC

Overview

50 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Also known as: 783164074031, THQL2150ST1, ABBTHQL2150ST1

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 50
Poles: 2
Amps: 50
Volts AC: 120, 240