3
more

Breaker, 35A, 2P, 120/240V, 10 kAIC, Shunt Trip 120VAC
Item #: 1613114
Cat #: THQL2135ST1
UPC: 783164419078
$ 317.26 EA
Company wide:
0
in stock
Documents & Guides
35 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Overview
35 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Also known as: 783164419078, THQL2135ST1, ABBTHQL2135ST1
Specifications
| Amps: | 35 |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 35 |
| Volts AC: | 120, 240 |
| Poles: | 2 |