Breaker, 30A, 2P, 120/240V, 10 kAIC, Shunt Trip 120VAC

Item #: 1613109

Cat #: THQL2130ST1

UPC: 783164074024

$ 310.09 EA
Company wide:
1 in stock
Documents & Guides
30 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC

Overview

30 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Also known as: 783164074024, THQL2130ST1, ABBTHQL2130ST1

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Poles: 2
Amps: 30
Volts AC: 120, 240