Breaker, 40A, 1P, 120/240V, 22 kAIC, Q-Line Series

Item #: 1613050

Cat #: THHQL1140

UPC: 783164117431

$ 90.44 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 40 Amp, 1-Pole, 120/240 Volt AC, 22 kAIC, Stab In

Overview

Breaker, 40 Amp, 1-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Also known as: 783164117431, THHQL1140, ABBTHHQL1140

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 40
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 40
Poles: 1
Interrupt Rating AC: 22 kA