THQL 1P 15A 120/240V W/SHUNT TRIP

Item #: 1612975

Cat #: THQL1115ST1

UPC: 783164419009

$ 271.31 EA
Company wide:
0 in stock
Documents & Guides
General Electric Service entrance. THQL 1P 1" merchandizer. THQL 1P 15 amps 120/240V with shunt trip.

Overview

General Electric Service entrance. THQL 1P 1" merchandizer. THQL 1P 15 amps 120/240V with shunt trip.
Also known as: 783164419009, THQL1115ST1, ABBTHQL1115ST1

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Volts AC: 120, 240
Amps: 15
Poles: 1