1 POLE 120/240V 10K IC 15 AMP HID

Item #: 1612844

Cat #: THQL1115HID

UPC: 783164160055

$ 90.44 EA
Company wide:
0 in stock
Documents & Guides
HID breakers have been designed to handle the current and voltage spikes that result when gaseous discharge lamps, including fluorescent and HID lamps, are switched on and off. The THQL1115HID breaker features 1 pole, an ampere rating of 15 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V.

Overview

HID breakers have been designed to handle the current and voltage spikes that result when gaseous discharge lamps, including fluorescent and HID lamps, are switched on and off. The THQL1115HID breaker features 1 pole, an ampere rating of 15 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V.
Also known as: 783164160055, THQL1115HID, ABBTHQL1115HID

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: Q Line