3
more

Contactor, Lighting, 30A, 3NO, Contacts, 120VAC Coil, Open
Item #: 1612790
Cat #: CR463L30AJA
UPC: 783166620762
$ 536.31 EA
Company wide:
0
in stock
Documents & Guides
Contactor, Lighting, 30 Amp, 3 Normally Open, Contacts, 120 Volt AC Coil, Open
Overview
Contactor, Lighting, 30 Amp, 3 Normally Open, Contacts, 120 Volt AC Coil, Open
Also known as: 783166620762, CR463L30AJA, ABBCR463L30AJA
Specifications
| Volts AC Control: | 120 |
| Poles: | 3 |
| Type: | Contactor, Lighting |
| Amps: | 30 |
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| Poles: | 3 |
| Amps: | 30 |