3
more

Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 22kAIC, 40/40, Kit
Item #: 1612745
Cat #: TM4020CCU1K
UPC: 783164302295
$ 4288.13 EA
Company wide:
0
in stock
Documents & Guides
Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 6 x THQL1120 Breakers, 40 Space, 40 Circuits, NEMA 1, Combo
Overview
Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 6 x THQL1120 Breakers, 40 Space, 40 Circuits, NEMA 1, Combo
Also known as: 783164302295, TM4020CCU1K, ABBTM4020CCU1K
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 40 |
| Interrupt Rating AC: | 22 kA |
| Type: | Main Breaker |
| Mounting: | Flush, Surface |
| Phase: | 1 |
| Circuits: | 40 |
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 22 kA |