GED TM3220CCU4K 200A MB 32CT 1P3W

Item #: 1612735

Cat #: TM3220CCU4K

UPC: 783164305562

$ 4548.73 EA
Company wide:
0 in stock
Documents & Guides
GED TM3220CCU4K 200A MB 32CT 1P3W 120/240V 22K KIT

Overview

GED TM3220CCU4K 200A MB 32CT 1P3W 120/240V 22K KIT
Also known as: 783164305562, TM3220CCU4K, ABBTM3220CCU4K

Specifications

Circuits: 20
Amps: 200
Circuits: 20
Amps: 200