GED TLM3220C42AF8K 32CT 200A 1PH

Item #: 1612694

Cat #: TLM3220C42AF8K

UPC: 783164431193

$ 6862.08 EA
Company wide:
0 in stock
Documents & Guides
GED TLM3220C42AF8K 32CT 200A 1PH MLO L/C KIT W/5AF15

Overview

GED TLM3220C42AF8K 32CT 200A 1PH MLO L/C KIT W/5AF15
Also known as: 783164431193, TLM3220C42AF8K, ABBTLM3220C42AF8K

Specifications

Phase: 1
Phase: 1