Breaker Enclosure, 150A, 120/240VAC, NEMA 3R, 22kAIC, Complete

Item #: 1612632

Cat #: THQMV150NRE

UPC: 783164277494

$ 3208.22 EA
Company wide:
0 in stock
Documents & Guides
Breaker Enclosure, 150 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, NEMA 3R, Complete

Overview

Breaker Enclosure, 150 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, NEMA 3R, Complete
Also known as: 783164277494, THQMV150NRE, ABBTHQMV150NRE

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: Surface
Amps: 150
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 150