Circuit Breaker Enclosure, NEMA 3R, 70A, Q-Line Frame, Surface Mount

Item #: 1612628

Cat #: TQL70R

UPC: 783164022131

$ 540.25 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Circuit Breaker, Q-Line Frame Type, 70 Amp Rated, NEMA 1, Steel, Surface Mount, 17.00 Inch Height x 5.00 Inch Depth x 6.90 Inch Width, 10.5 Lbs Weight

Overview

Enclosure, Circuit Breaker, Q-Line Frame Type, 70 Amp Rated, NEMA 1, Steel, Surface Mount, 17.00 Inch Height x 5.00 Inch Depth x 6.90 Inch Width, 10.5 Lbs Weight
Also known as: 783164022131, TQL70R, ABBTQL70R

Specifications

Poles: 2
Amps: 70
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Amps: 70
IP/NEMA Rating: NEMA 1