CB ENCL 2P 125A R

Item #: 1612624

Cat #: TQL125R

UPC: 783164321357

$ 930.88 EA
Company wide:
0 in stock
Documents & Guides
CB ENCL 2P 125A R

Overview

CB ENCL 2P 125A R
Also known as: 783164321357, TQL125R, ABBTQL125R

Specifications

Poles: 2
Amps: 125
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Amps: 125
IP/NEMA Rating: NEMA 3R