Circuit Breaker Enclosure, NEMA 1, 70A, Q-Line Frame, Flush Mount

Item #: 1612620

Cat #: TQL70F

UPC: 783164022117

$ 324.14 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Circuit Breaker, Q-Line Frame Type, 70 Amp Rated, NEMA 1, Steel, Flush Mount, 12.88 Inch H x 4.06 Inch D x 5.75 Inch W, 6.1 Lbs Weight

Overview

Enclosure, Circuit Breaker, Q-Line Frame Type, 70 Amp Rated, NEMA 1, Steel, Flush Mount, 12.88 Inch H x 4.06 Inch D x 5.75 Inch W, 6.1 Lbs Weight
Also known as: 783164022117, TQL70F, ABBTQL70F

Specifications

Mounting: Flush
Poles: 2
Amps: 70
IP/NEMA Rating: NEMA 1
Mounting: Flush
Amps: 70
Poles: 2
IP/NEMA Rating: NEMA 1