
Contractor Extension Cord, 15A, 125V, 50', Yellow
Item #: 0161260
Cat #: 2588SW0002
UPC: 029892825881
$ 79.85 EA
Company wide:
300
in stock
Documents & Guides
Contractor Grade Extension Cord, Type SJTW, Contractor Grade, 12/3 AWG, Yellow, 50 Foot, 15 Amp Rating, with Indicating Light
Overview
Contractor Grade Extension Cord, Type SJTW, Contractor Grade, 12/3 AWG, Yellow, 50 Foot, 15 Amp Rating, with Indicating Light
As a family business, Southwire is proud to be building on a historical commitment to environmental stewardship and corporate sustainability. Our priority is to exceed the expectations of our stakeholders, while supporting the wellbeing of our communities and the environment in which we live. To help us meet this commitment, we organize our sustainability strategy around five core tenets: Growing Green, Living Well, Giving Back, Doing Right and Building Worth.
Also known as: 029892825881, 2588SW0002, SWC2588SW0002, woodbutcher
Features & Benefits
- ALL PURPOSE EXTENSION CORD for Indoor and Outdoor use. Great for landscaping, gardening, and powering appliances
- HIGHLY VISIBLE yellow jacket provides extra safety and will not mark floors or walls
- WATER RESISTANT: Flexible vinyl jacket provides protection of the cord against moisture, abrasion, and sunlight
- REINFORCED BLADES add durability that protects prongs from bending and/or breaking
- LIGHTED END indicates power is on
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Volts AC: | 120 |
| Gauge: | 12 AWG |
| Amps: | 15 |
| Length: | 50 ft |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Amps: | 15 |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Length: | 50 ft |