Neutral Kit, 800A, 600VAC, 3 x 250 to 500MCM, Cu/Al

Item #: 1612581

Cat #: TNIA800

UPC: 783164018912

$ 1485.70 EA
Company wide:
0 in stock
Documents & Guides
Neutral Kit, 800 Amp, 600 Volt AC, 3 x 250 to 500 MCM, CU/AL, Insulated, Groundable

Overview

Neutral Kit, 800 Amp, 600 Volt AC, 3 x 250 to 500 MCM, CU/AL, Insulated, Groundable
Also known as: 783164018912, TNIA800, ABBTNIA800

Specifications

Type: Neutral Kit
Mounting: Panel
Poles: 1
Amps: 800
Volts AC: 600
Allowable Gauge Range: 250 - 500
Type: Neutral Kit
Poles: 1
Volts AC: 600
Mounting: Panel
Amps: 800
Allowable Gauge Range: 250 - 500