1
more

Neutral Kit, 400A, 600VAC, 2 x 2/0AWG - 250MCM, 1 x 4AWG - 600MCM
Item #: 1612551
Cat #: TNIA400UR
UPC: 783164449235
$ 745.36 EA
Company wide:
0
in stock
Documents & Guides
Neutral Kit, 400 Amp, 600 Volt AC, 2 x 2/0 AWG to 250 MCM, 1 x 4 AWG to 600 MCM, CU/AL, Insulated, Groundable
Overview
Neutral Kit, 400 Amp, 600 Volt AC, 2 x 2/0 AWG to 250 MCM, 1 x 4 AWG to 600 MCM, CU/AL, Insulated, Groundable
Also known as: 783164449235, TNIA400UR, ABBTNIA400UR
Specifications
| Type: | Neutral Kit |
| Mounting: | Panel |
| Amps: | 400 |
| Poles: | 1 |
| Volts AC: | 600 |
| Type: | Neutral Kit |
| Amps: | 400 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Poles: | 1 |