3
more

Contactor, Lighting, 30A, 2P, 120VAC Coil, H-O-A Switch, NEMA 12/3R
Item #: 1612538
Cat #: CR463L20AJA20A0
UPC: 783166624609
$ 709.83 EA
Company wide:
0
in stock
Documents & Guides
Contactor, Lighting, 30Amp, 2-Pole, 120 Volt AC Coil, Hand-Off-Auto Switch, NEMA 12/3R Enclosure
Overview
Contactor, Lighting, 30Amp, 2-Pole, 120 Volt AC Coil, Hand-Off-Auto Switch, NEMA 12/3R Enclosure
Also known as: 783166624609, CR463L20AJA20A0, ABBCR463L20AJA20A0
Specifications
| Volts AC Control: | 120 |
| Poles: | 2 |
| Type: | Contactor, Lighting |
| Family / Style: | 463 |
| Amps: | 30 |
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| Amps: | 30 |
| Poles: | 2 |
| Family / Style: | 463 |