
Neutral Kit, 1200A, 600VAC, 4 x 250 - 350MCM, CU, 4 x 250 - 500MCM
Item #: 1612531
Cat #: TNIA1200G
UPC: 783164090482
$ 2236.06 EA
Company wide:
0
in stock
Documents & Guides
Neutral Kit, 1200 Amp, 600 Volt AC, 4 x 250 to 350 MCM, CU, 4 x 250 - 500 MCM AL
Overview
Neutral Kit, 1200 Amp, 600 Volt AC, 4 x 250 to 350 MCM, CU, 4 x 250 - 500 MCM AL
Also known as: 783164090482, TNIA1200G, ABBTNIA1200G
Specifications
| Type: | Neutral Kit |
| Mounting: | Panel |
| Poles: | 1 |
| Amps: | 1200 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 250 - 350, 250 - 500 |
| Type: | Neutral Kit |
| Poles: | 1 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Amps: | 1200 |
| Allowable Gauge Range: | 250 - 350, 250 - 500 |