3
more

Contactor, Lighting, 30A, 2P, 120VAC Coil, H-O-A Switch, NEMA 1
Item #: 1612502
Cat #: CR463L20AJA14A0
UPC: 783166624531
$ 828.14 EA
Company wide:
0
in stock
Documents & Guides
Contactor, Lighting, 30Amp, 2-Pole, 120 Volt AC Coil, Hand-Off-Auto Switch, NEMA 1 Enclosure
Overview
Contactor, Lighting, 30Amp, 2-Pole, 120 Volt AC Coil, Hand-Off-Auto Switch, NEMA 1 Enclosure
Also known as: 783166624531, CR463L20AJA14A0, ABBCR463L20AJA14A0
Specifications
| Volts AC Control: | 120 |
| Poles: | 2 |
| Type: | Contactor, Lighting |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| Amps: | 30 |
| Poles: | 2 |
| IP/NEMA Rating: | NEMA 1 |