ENCLOSURE NEMA 4/4X 100A

Item #: 1612501

Cat #: TE100CS

UPC: 783164040999

$ 3391.61 EA
Company wide:
0 in stock
Documents & Guides
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. TE100999

Overview

Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. TE100999
Also known as: 783164040999, TE100CS, ABBTE100CS

Specifications

Poles: 3
Type: Circuit Breaker Enclosure
Amps: 100
Mounting: Surface
Family / Style: E150
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Amps: 100
Family / Style: E150
Type: Circuit Breaker Enclosure
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 4