GED TE100J NEMA-12 100A CB ENCL

Item #: 1612471

Cat #: TE100J

UPC: 783164004885

$ 2501.20 EA
Company wide:
0 in stock
Documents & Guides
GED TE100J NEMA-12 100A CB ENCL

Overview

GED TE100J NEMA-12 100A CB ENCL
Also known as: 783164004885, TE100J, ABBTE100J

Specifications

Mounting: Surface
Family / Style: E150
Mounting: Surface
Family / Style: E150