
Breaker, Enclosure, Type TE, 100A, 600VAC, NEMA 12, Surface Mount, Rotary Handle,
Item #: 1612466
Cat #: TE100D
UPC: 783164004847
$ 2498.14 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Enclosure, Type TE, 100 Amp, 600 Volt AC, NEMA 12, Surface Mount, Rotary Handle, Integrated to Breaker, Service Equipment, for TEB, THEB, TED, 3 pole
Overview
Breaker, Enclosure, Type TE, 100 Amp, 600 Volt AC, NEMA 12, Surface Mount, Rotary Handle, Integrated to Breaker, Service Equipment, for TEB, THEB, TED, 3 pole
GE's circuit breaker enclosures are UL Listed, CSA Certified and are suitable for use as service equipment (except as noted). The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker. Enclosure includes knockouts (NEMA Type 12K)
Also known as: 783164004847, TE100D, ABBTE100D
Specifications
No Specifications Available