Lighting Contactor, 2P, NO/NC, 277VAC Coil, Open

Item #: 1612431

Cat #: CR463L11ANA

UPC: 783166621257

$ 433.79 EA
Company wide:
0 in stock
Documents & Guides
Lighting Contactor, 4-Pole, Normally Open/Normally Closed, 277 Volt AC Coil, Open

Overview

Lighting Contactor, 4-Pole, Normally Open/Normally Closed, 277 Volt AC Coil, Open
Also known as: 783166621257, CR463L11ANA, ABBCR463L11ANA

Specifications

Volts AC Control: 277
Type: Contactor, Lighting
Amps: 30
Poles: 4
Volts AC Control: 277
Amps: 30
Type: Contactor, Lighting
Poles: 4