TYPE 1 ENCL 100A SURFACE BLANK END

Item #: 1612397

Cat #: TE100SB

UPC: 783164646672

$ 1204.31 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TYPE 1 ENCL 100A SURFACE BLANK END

Overview

TYPE 1 ENCL 100A SURFACE BLANK END
Also known as: 783164646672, TE100SB, ABBTE100SB

Specifications

Amps: 100
IP/NEMA Rating: NEMA 1
Amps: 100
IP/NEMA Rating: NEMA 1