3
more

Breaker, 15A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCIEP
Item #: 1612312
Cat #: THQB2115GFEP
UPC: 783164060218
Company wide:
0
in stock
Documents & Guides
15 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Equipment Protector
Overview
15 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Equipment Protector
Also known as: 783164060218, THQB2115GFEP, ABBTHQB2115GFEP
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 15 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |