THHQB 2P 120V 30A GFCI SELF-TEST

Item #: 1612307

Cat #: THHQB2130GFT

UPC: 783164487312

$ 2063.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
THHQB 2P 120V 30A GFCI SELF-TEST

Overview

THHQB 2P 120V 30A GFCI SELF-TEST
Also known as: 783164487312, THHQB2130GFT, ABBTHHQB2130GFT

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On