THHQB 2P 120V 20A GFCI SELF-TEST

Item #: 1612302

Cat #: THHQB2120GFT

UPC: 783164487299

$ 2063.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
THHQB 2P 120V 20A GFCI SELF-TEST

Overview

THHQB 2P 120V 20A GFCI SELF-TEST
Also known as: 783164487299, THHQB2120GFT, ABBTHHQB2120GFT

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On