THHQB 1P 120V 30A GFCI SELF-TEST

Item #: 1612287

Cat #: THHQB1130GFT

UPC: 783164485530

$ 1412.06 EA
Company wide:
0 in stock
Documents & Guides
THHQB 1P 120V 30A GFCI SELF-TEST

Overview

THHQB 1P 120V 30A GFCI SELF-TEST
Also known as: 783164485530, THHQB1130GFT, ABBTHHQB1130GFT

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On