THHQB1P 120V 15A GFCI SELF-TEST

Item #: 1612277

Cat #: THHQB1115GFT

UPC: 783164485509

Company wide:
0 in stock
Documents & Guides
THHQB1P 120V 15A GFCI SELF-TEST

Overview

THHQB1P 120V 15A GFCI SELF-TEST
Also known as: 783164485509, THHQB1115GFT, ABBTHHQB1115GFT

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On