Breaker, 30A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCI

Item #: 1612272

Cat #: THQB2130GF

UPC: 783164400045

Company wide:
0 in stock
Documents & Guides
30 Amp, 2-Pole, Type THQB, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.

Overview

30 Amp, 2-Pole, Type THQB, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.
Also known as: 783164400045, THQB2130GF, ABBTHQB2130GF

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On