THQB 2P 120/240V 25A GFCI SELF-TEST

Item #: 1612267

Cat #: THQB2125GFT

UPC: 783164485561

$ 1582.22 EA
Company wide:
0 in stock
Documents & Guides
THQB 2P 120/240V 25A GFCI SELF-TEST

Overview

THQB 2P 120/240V 25A GFCI SELF-TEST
Also known as: 783164485561, THQB2125GFT, ABBTHQB2125GFT

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On