THQB 1P 120V 25A GFCI SELF-TEST

Item #: 1612257

Cat #: THQB1125GFT

UPC: 783164485486

$ 832.75 EA
Company wide:
0 in stock
Documents & Guides
THQB 1P 120V 25A GFCI SELF-TEST

Overview

THQB 1P 120V 25A GFCI SELF-TEST
Also known as: 783164485486, THQB1125GFT, ABBTHQB1125GFT

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On