15A 1P 120V CKT BRKR

Item #: 1612237
Cat #: THQB1115AF
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
GED THQB1115AF 15A 1P 120V CKT BRKR

Overview

GED THQB1115AF 15A 1P 120V CKT BRKR
Also known as: THQB1115AF, ABBTHQB1115AF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)