Conversion Kits, Electrically Held Contactors to a Mechanically Held Version, 200-277VAC Coil, 3W,

Item #: 1612147

Cat #: CR460XMP

UPC: 783166621202

$ 302.34 EA
Company wide:
0 in stock
Documents & Guides
Conversion Kits, Electrically Held Contactors to a Mechanically Held Version, 200 - 277 Volt AC Coil, 3-Wire, 2 x 1-Pole Auxiliary Contact

Overview

Conversion Kits, Electrically Held Contactors to a Mechanically Held Version, 200 - 277 Volt AC Coil, 3-Wire, 2 x 1-Pole Auxiliary Contact

Kits for converting electrically held contactors to a mechanically held version. Kits includes control module, latch, latch cover and auxiliary contact(s) plus installation instructions. Conversion kits are suitable for coil voltages 277V and below.

Also known as: 783166621202, CR460XMP, ABBCR460XMP

Specifications

Type: Lighting Contactor, Conversion Kit
Volts AC Control Range: 200 - 277
Type: Lighting Contactor, Conversion Kit
Volts AC Control Range: 200 - 277