Lug Kit, Power Break, MVT, 3000A, 3/0 AWG - 800MCM, CU/AL

Item #: 1612138

Cat #: TSLUG30

UPC: 783164098891

$ 6892.21 EA
Company wide:
0 in stock
Documents & Guides
Lug Kit, Power Break, MVT, 3000 Amp, 3/0 AWG - 800 MCM, CU/AL

Overview

Lug Kit, Power Break, MVT, 3000 Amp, 3/0 AWG - 800 MCM, CU/AL
Also known as: 783164098891, TSLUG30, ABBTSLUG30

Specifications

Phase: 3
Type: Lug Kit
Mounting: Device
Amps: 3000
Allowable Gauge Range: 3/0 - 800
Phase: 3
Mounting: Device
Allowable Gauge Range: 3/0 - 800
Type: Lug Kit
Amps: 3000