Breaker, Molded Case, Lug Adapter Kit, 1600A, T-Stud, for 6 TPLUG108

Item #: 1612103

Cat #: TPLUGA16

UPC: 783164162059

$ 4256.84 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Lug Adapter Kit, 1600 Amp, T-Stud, for 6 TPLUG108

Overview

Breaker, Molded Case, Lug Adapter Kit, 1600 Amp, T-Stud, for 6 TPLUG108
Also known as: 783164162059, TPLUGA16, ABBTPLUGA16

Specifications

Mounting: Busbar
Poles: 6
Amps: 1600
Type: Breaker, Lug Adpater Kit
Mounting: Busbar
Amps: 1600
Poles: 6
Type: Breaker, Lug Adpater Kit