Breaker, Molded Case, Lug Kit, 800A, 3/0 AWG - 800 MCM, Al/CU

Item #: 1612078

Cat #: TPLUG108

UPC: 783164162134

$ 253.47 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Lug Kit, 800 Amp, 3/0 AWG - 800 MCM, Al/CU

Overview

Breaker, Molded Case, Lug Kit, 800 Amp, 3/0 AWG - 800 MCM, Al/CU
Also known as: 783164162134, TPLUG108, ABBTPLUG108

Specifications

Type: Lug Kit, Breaker
Amps: 800
Mounting: Breaker
Allowable Gauge Range: 3/0 - 800
Type: Lug Kit, Breaker
Mounting: Breaker
Amps: 800
Allowable Gauge Range: 3/0 - 800