Weatherproof-In-Use Cover, 1-Gang, Universal, Expandable, Polycorbonate, Gray

Item #: 0161201

Cat #: ML500G

UPC: 050169917411

$ 18.34 EA
Company wide:
2,012 in stock
Documents & Guides
Weatherproof-In-Use Cover, Expandable Vertical/Horizontal, Depth: 1" to 3.5", 1-Gang, Type: Extra Duty, Color: Gray. Includes Mounting Hardware and Gasket.

Overview

Weatherproof-In-Use Cover, Expandable Vertical/Horizontal, Depth: 1" to 3.5", 1-Gang, Type: Extra Duty, Color: Gray. Includes Mounting Hardware and Gasket.

Revolutionary patented design expands from 1 in. to 3 in. for In-Use needs Ultra-rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight Patented Quick-Fit keyhole mounting system allows installation under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI 100% paintable surface Clear window allows for quick/easy visual inspection Includes attached gasket and mounting hardware NEMA 3R compliant

Also known as: 050169917411, ML500G, TYMML500G, ACCORDIAN COVER , bubble cover, accordion

Features & Benefits

  • Revolutionary design expands from 1 in. to 3 in. for In-Use needs
  • Ultra-rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight
  • Quick-Fit keyhole mounting system allows installation under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
  • 100% paintable surface
  • Clear window allows for quick/easy visual inspection
  • Includes attached gasket and mounting hardware
  • NEMA 3R compliant
  • N/A

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Standards: California Proposition 65
Mounting: Vertical, Horizontal
Gangs: 1
Color: Gray
Standards: California Proposition 65